{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±7 µm | |
Norm | Works standard | |
Toleranz | T3 | |
Material | Carbon steel | |
Roll length | 10 m | |
Roll width | 12.7 mm | |
Thickness | 0.3 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478504 0,3 | |
EAN / GTIN | 4045197524201 | |
Manufacturer number | 478504 0,3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Feeler gauge shim roll 12.7 mm×10 m 0,3 mm |
||
Thickness | 0.3 | 0.3 |
Error limit | ±7 | ±7 |
Norm | Works standard | Works standard |
Roll width | 12.7 | 12.7 |
Roll length | 10 | 5 |
Material | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |