{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±7 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.25 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478507 0,25 | |
EAN / GTIN | 4045197925862 | |
Manufacturer number | 478507 0,25 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 12.7 mm×5 m, stainless steel, Thickness: 0,25mm |
|||
Thickness | 0.25 mm | 0.25 mm | 0.25 mm |
Error limit | ±7 µm | ±7 µm | ±7 µm |
Standard | Works standard | Works standard | Works standard |
Roll width | 12.7 mm | 12.7 mm | 12.7 mm |
Roll length | 5 m | 5 m | 10 m |
Material | stainless steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |