{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±4 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.09 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478507 0,09 | |
EAN / GTIN | 4045197925800 | |
Manufacturer number | 478507 0,09 |
This article |
Recommendations |
|
---|---|---|
Feeler gauge shim roll 12.7 mm×5 m, stainless steel, Thickness: 0,09mm |
||
Thickness | 0.09 mm | 0.09 mm |
Error limit | ±4 µm | ±4 µm |
Standard | Works standard | Works standard |
Roll length | 5 m | 5 m |
Material | stainless steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip |
Tolerance | T3 | T3 |