• The item cannot be ordered due to missing prices.

Thermal imaging camera 865S

Article no.: 474040 865S

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Temperature range -20 °C - 280 °C
    Accuracy ±2 °C or 2 % of the measured value
    Display size 3.5 in
    Thermal sensitivity 0.1 K
    Image refresh frequency 9 Hz
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Field of view 31×23 degrees
    Detector size 320×240 px
    minimum focal length 0.5 m
    Type of product Thermal imaging camera

    Identification numbers & Classifications

    Article number 474040 865S
    EAN / GTIN 4029547024771

    Description

    Version:

    Camera for visual display of infra-red radiation. The outstanding image quality and close temperature resolution allow detection of even very small differences in temperature. This allows performance of qualitative and quantitative temperature analyses. Auto-detection of hot spots and cold spots. Scale Assist: A sensible scale for measuring the detected values is automatically set.

    Application:

    For preventative maintenance and monitoring of both mechanical and electrical systems or production processes. Particularly suitable for maintenance, building trades, heating and ventilation installations, together with facilities management and building services.

    Supplied with:

    Supplied with USB cable, power supply unit, lithium-ion battery, professional software (free download), commissioning instructions, short instructions and calibration certificate and case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart