• The item cannot be ordered due to missing prices.

Thermal imaging camera, Type: 868S

Article no.: 474040 868S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperature range -30 °C - 650 °C
Accuracy ±2 °C or 2 % of the measured value
Display size 3.5 in
Thermal sensitivity 0.08 K
Image refresh frequency 9 Hz
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Field of view 31×23 degrees
Detector size 320×240 px
minimum focal length 0.5 m
Type of product Thermal imaging camera

Identification numbers & Classifications

Article number 474040 868S
EAN / GTIN 4029547024788

Description

Version:

Camera for visual display of infra-red radiation. The outstanding image quality and close temperature resolution allow detection of even very small differences in temperature. This allows performance of qualitative and quantitative temperature analyses. Auto-detection of hot spots and cold spots. Scale Assist: A sensible scale for measuring the detected values is automatically set.
With integrated 5 megapixel digital camera. The device can be connected to your smartphone using Bluetooth and the testo thermography app. Intuitive operation with a modern tile display.

Application:

For preventative maintenance and monitoring of both mechanical and electrical systems or production processes. Particularly suitable for maintenance, building trades, heating and ventilation installations, together with facilities management and building services.

Supplied with:

Supplied with USB cable, power supply unit, lithium-ion battery, professional software (free download), commissioning instructions, short instructions and calibration certificate and case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart