• The item cannot be ordered due to missing prices.

Test leads set TA3, 8 pieces, Type: 8

Article no.: 473332 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test prod ⌀ 4 mm
Cable length 1 m
Overvoltage category CAT III 1000 V
Type of product Test prod

Identification numbers & Classifications

Article number 473332 8
EAN / GTIN 7612896003312
Manufacturer number 044126

Description

Version:

Test lead ⌀ = 4 mm, red / black.

Suitable for:

Multimeters No. 473300; 473305 and No. 473320 size 960 and insulation resistance meter No. 473420.

Supplied with:

2× test leads, 2× test probes, 2× clutch claws, 2× crocodile clips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart