{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring tips ⌀ | 2 mm | |
Test prod ⌀ | 4 mm | |
Cable length | 1.4 m | |
Overvoltage category | CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps) | |
Type of product | Test prod |
Article number | 473308 2 | |
EAN / GTIN | 4014651441460 | |
Manufacturer number | 044146 |
This article |
Recommendations |
|
---|---|---|
Test leads, Measuring tips ⌀: 2mm |
||
Cable length | 1.4 m | 1 m |
Measuring tips ⌀ | 2 mm | 2 mm |
Overvoltage category | CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps) | CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps) |
Test prod ⌀ | 4 mm | 4 mm |
Type of product | Test prod | Test prod |