{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EN 61010-1 | |
Information displayed | 6,000 | |
Basic accuracy | 2 % | |
Measurement process | TRUE RMS (AC) | |
Memory function | HOLD, MAX/MIN | |
AC voltage | 0.1 V – 1000 V | |
DC voltage | 0.1 V – 1000 V | |
AC current | 0.1 A – 2500 A | |
DC current | 0.1 A – 1000 A | |
Resistance | 0.1 Ω – 60 kΩ | |
Capacitance | 100.0 μF up to 1000 μF | |
Frequency | 5 Hz − 500 Hz | |
maximum jaw aperture | 34 mm | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Type of product | Current clamp |
Article number | 473290 378FC | |
EAN / GTIN | 195112002148 |