{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EN 61010-1 | |
Information displayed | 4,000 | |
Basic accuracy | 2 % | |
Measurement process | TRUE RMS (AC) | |
Memory function | HOLD, MAX/MIN | |
AC voltage | 0.1 V − 600 V | |
DC voltage | 0.1 V − 600 V | |
AC current | 0.1 A - 400 A | |
DC current | 0.1 A - 400 A | |
Resistance | 0.1 Ω – 40 kΩ | |
Capacitance | 100.0 μF up to 1000 μF | |
Frequency | 5 Hz − 500 Hz | |
Contact measurement of temperature | -10 °C - 400 °C | |
maximum jaw aperture | 30 mm | |
Overvoltage category | CAT III 600 V; CAT IV 300 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Power supply | 2× 081561 LR3 | |
Type of product | Current clamp |
Article number | 473290 325 | |
EAN / GTIN | 095969623766 | |
Manufacturer number | 873455 / FLUKE TP80 |