• The item cannot be ordered due to missing prices.

Non-contact voltage testers

Article no.: 473011

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Display range AC 12 V - 1,000 V
Overvoltage category CAT IV / 1000 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Voltage tester

Identification numbers & Classifications

Article number 473011
EAN / GTIN 4045197838742
Manufacturer number 473011

Description

Version:

Compact two-component plastic casing with integral LED torch. Prods with visual indication of voltage by colour change (green to red) and additional acoustic signal. Easily transported, fits any pocket.
Additional illumination of probe points and 12 V mode for low voltages.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For non-contact detection of live conductors, e.g. in cables, sockets, junction boxes etc.

Standard:

IEC/EN 61010-1.

Supplied with:

2 batteries No. 081551 size LR3.

Downloads & documents

Compare with similar products

This article


Recommendations


Non-contact voltage testers

Non-contact voltage testers

Number of batteries contained 2 2
Display range AC 12 V - 1,000 V 50 V - 1,000 V
Power supply Battery-powered Battery-powered
IP Index of Protection IP 67 IP 40
Overvoltage category CAT IV / 1000 V CAT IV / 1000 V
Article no of the battery / rechargeable battery fitted 081561 LR3 081561 LR3
Type of product Voltage tester Voltage tester

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart