{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 40 | |
Display range AC | 50 V - 1,000 V | |
Overvoltage category | CAT IV / 1000 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Type of product | Voltage tester |
Article number |
473010
Copy |
|
EAN / GTIN |
4045197554239
Copy |
|
Manufacturer number |
473010
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |