• The item cannot be ordered due to missing prices.

Self-levelling cross-hair laser GCL 2-50CG

Article no.: 468488 2-50CG

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: Bluetooth interface
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.3 mm/m
IP Index of Protection IP 54
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Nominal voltage 12 V
Laser class 2
Colour of the laser green
Range 20 m
Range with receiver 80 m
Levelling range ±4 degrees
Threaded socket for stand 1/4 in
Length 136 mm
Width 55 mm
Height 122 mm
Weight 600 g
Interface Bluetooth interface
Packaging Carrying case
Type of product Cross laser

Identification numbers & Classifications

Article number 468488 2-50CG
EAN / GTIN 3165140865654
Manufacturer number 0601066H00

Description

Version:

Compact cross-hair laser with self-levelling laser lines. Quick horizontal and vertical alignment of lines. Robust design soft-grip coating protects against impact loads. Dust-proof and splash-proof. In addition, two vertical plumb-line points.
Green cross-hairs for optimum visibility even under poor lighting conditions. Bluetooth interface for precise working by remote control without touching the device. Can be operated with rechargeable battery (supplied) or batteries. Large working range up to 80 m using the LR 7 Professional receiver (accessories).

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

12 V Li-ion battery, charger, multi-function holder, laser target board, protective case and transport case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart