• The item cannot be ordered due to missing prices.

Self-levelling cross-hair laser GCL, Type: 2-15

Article no.: 468488 2-15

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.3 mm/m
IP Index of Protection IP 54
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR6
Laser class 2
Colour of the laser red
Range 15 m
Levelling range ±4 degrees
Threaded socket for stand 1/4 in; 5/8 in
Length 112 mm
Width 55 mm
Height 106 mm
Weight 490 g
Type of product Cross laser

Identification & Classification

Article number 468488 2-15
EAN / GTIN 3165140836371
Manufacturer number 0601066E00
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Compact cross-hair laser with self-levelling laser lines. Quick horizontal and vertical alignment of lines. Robust design soft-grip coating protects against impact loads. Dust-proof and splash-proof. In addition, two vertical plumb-line points.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

3 × battery No. 081561 LR6, multi-function holder, laser target board and protective bag.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart