• The item cannot be ordered due to missing prices.

Self-levelling cross-hair laser LINO L6RS

Article no.: 468486 L6RS
  • IP Index of Protection: IP 54

Product details

Technical Data

Series LINO
Error limit ±0.2 mm/m
IP Index of Protection IP 54
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR6
Colour of the laser red
Range 25 m
Range with receiver 70 m
Diameter with receiver 140 m
Levelling range ±4 degrees
Threaded socket for stand 1/4 UNC in
Working time 25 h
Width 60 mm
Height 110 mm
Depth 100 mm
Weight 530 g
Type of product Cross laser

Identification numbers & Classifications

Article number 468486 L6RS
EAN / GTIN 7640180530640

Description

Version:

Robust, ergonomic plastic casing; proof against dust and splashed water.
Self-levelling multi-mains laser with 3× 360° laser lines. One horizontal and two vertical 360° laser lines. Laser lines thin, sharp and clearly visible. Laser power can be set in 3 stages for better visibility or longer operating time. Self-levelling over long distances in the event of inclined positions. Time saving by easy setting up of the zero point. Fixed zero point thanks to integral base. Simple and precise alignment of the laser lines by ±10°. Memory function of personal settings. Dust-proof and splash-proof. The triple power-supply concept permits uninterrupted work. Can optionally be operated with Li-ion battery, AA batteries or power supply unit.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

3× battery No. 081561 LR6, laser target plate, bag.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart