• The item cannot be ordered due to missing prices.

Self-levelling cross-hair laser LINO L6GS

Article no.: 468486 L6GS

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LINO
Error limit ±0.2 mm/m
IP Index of Protection IP 54
Power supply Rechargeable battery-powered; Battery-powered; Mains-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5.2 Ah
Colour of the laser green
Range 35 m
Range with receiver 70 m
Diameter with receiver 140 m
Levelling range ±4 degrees
Threaded socket for stand 1/4 UNC in
Working time 11 h
Width 60 mm
Height 110 mm
Depth 100 mm
Weight 530 g
Type of product Cross laser

Identification numbers & Classifications

Article number 468486 L6GS
EAN / GTIN 7640180530657

Description

Version:

Robust, ergonomic plastic casing; proof against dust and splashed water.
With green laser lines for optimum visibility. Up to 400% better visibility than red laser lines.
Self-levelling multi-mains laser with 3× 360° laser lines. One horizontal and two vertical 360° laser lines. Laser lines thin, sharp and clearly visible. Laser power can be set in 3 stages for better visibility or longer operating time. Self-levelling over long distances in the event of inclined positions. Time saving by easy setting up of the zero point. Fixed zero point thanks to integral base. Simple and precise alignment of the laser lines by ±10°. Memory function of personal settings. Dust-proof and splash-proof. The triple power-supply concept permits uninterrupted work. Can optionally be operated with Li-ion battery, AA batteries or power supply unit.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Li-ion battery, charger with mains adaptor, laser target plate, bag.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart