• The item cannot be ordered due to missing prices.

Digital clinometer CLINOBEVEL 1 USB, Type: SOFT

Article no.: 467555 SOFT

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2276
  • Interface: USB interface
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Clinobevel
Standard DIN 2276
Measuring range ±45 degrees
Graduations 0.02 mm/m
Accuracy 2 +1 graduation arc min.
Interface USB interface
Measurement technology digital
Length 100 mm
Width 75 mm
Height 35 mm
Weight 520 g
Packaging Wallet
Type of product Clinometer

Identification numbers & Classifications

Article number 467555 SOFT
EAN / GTIN 7630041115321
Manufacturer number 5330203

Description

Version:

Clinometer for universal use for absolute and relative measurements. Four precision-machined measurement bases permit inclination measurements in any designed quadrant. Strengthened housing of hard-anodised aluminium, protected against splashed water. With angular and inclination display.
Automatic generation of test reports by Clinosoft software.

Supplied with:

Supplied with case.
Additionally USB data cable and Clinosoft software.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart