• The item cannot be ordered due to missing prices.

Digital clinometer CLINOBEVEL 1 USB, Type: SINGLE

Article no.: 467555 SINGLE

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2276
  • Interface: USB interface
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Clinobevel
Standard DIN 2276
Measuring range ±45 degrees
Graduations 0.02 mm/m
Accuracy 2 +1 graduation arc min.
Interface USB interface
Measurement technology digital
Length 100 mm
Width 75 mm
Height 35 mm
Weight 520 g
Packaging Wallet
Type of product Clinometer

Identification numbers & Classifications

Article number 467555 SINGLE
EAN / GTIN 7630041148954
Manufacturer number 5330204

Description

Version:

Clinometer for universal use for absolute and relative measurements. Four precision-machined measurement bases permit inclination measurements in any designed quadrant. Strengthened housing of hard-anodised aluminium, protected against splashed water. With angular and inclination display.

Supplied with:

Supplied with case.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart