• The item cannot be ordered due to missing prices.

Electronic light metal spirit level 800 mm

Article no.: 467554 800
New product

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081557 LR6
Graduations can be switched over 0.05 / 0.1 degrees
Display mode °, %, mm/m, in/ft − decimal and as fractions
Error limit in normal position and for measurement reversal 0.5 mm/m
Error limit of electronics module 0.05 (0°; 90°); 0.2 (1°-89°) degrees
IP Index of Protection IP 67
Power supply Battery-powered
Number of batteries contained 2
Battery life approx. 150 h
Measurement technology digital
Length 800 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467554 800
EAN / GTIN 4005069198282

Description

Version:

Exceptionally robust aluminium rectangular profile with shock-absorbing end caps. Two optimally legible digital displays in every operating situation − illuminated at the push of a button. Dustproof and waterproof.
Display modes: °, %, mm/m, in/ft − decimal and as fractions. Keyboard lock. Acoustic targeting with two different audible signals. Reference value freely selectable. Warning if the spirit level is tipped in the second axis. Self-calibrating in steps of 90°. Up to 400 hours operation on a single battery charge.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including batteries No. 081551 LR6.
Including transport bag.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart