• The item cannot be ordered due to missing prices.

Electronic light metal spirit level 1000 mm

Article no.: 467554 1000
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081557 LR6
Graduations can be switched over 0.05 / 0.1 degrees
Display mode °, %, mm/m, in/ft − decimal and as fractions
Error limit in normal position and for measurement reversal 0.5 mm/m
Error limit of electronics module 0.05 (0°; 90°); 0.2 (1°-89°) degrees
IP Index of Protection IP 67
Power supply Battery-powered
Number of batteries contained 2
Battery life approx. 150 h
Measurement technology digital
Length 1,000 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467554 1000
EAN / GTIN 4005069198275

Description

Version:

Exceptionally robust aluminium rectangular profile with shock-absorbing end caps. Two optimally legible digital displays in every operating situation − illuminated at the push of a button. Dustproof and waterproof.
Display modes: °, %, mm/m, in/ft − decimal and as fractions. Keyboard lock. Acoustic targeting with two different audible signals. Reference value freely selectable. Warning if the spirit level is tipped in the second axis. Self-calibrating in steps of 90°. Up to 400 hours operation on a single battery charge.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including batteries No. 081551 LR6.
Including transport bag.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart