• The item cannot be ordered due to missing prices.

Winkeltronic protractor, resolution 0.1 degrees, Length: 600mm

Article no.: 467540 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Measuring range 0 degrees - 200 degrees
Graduations 0.1 degrees
Error limit 0.2 degrees
Power supply Battery-powered
Number of batteries contained 4
Measurement technology digital
Length 600 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467540 600
EAN / GTIN 4016054325996

Description

Version:

Protractor with precise display of the angular position of the movable blade. With integral horizontal and vertical vials. Data storage key for locking the measurement values. Display can be zeroed in any position.

Supplied with:

4 batteries No. 081561 size LR6, case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart