• The item cannot be ordered due to missing prices.

Winkeltronic protractor, resolution 0.1 degrees 400 mm

Article no.: 467540 400

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Messbereich 0 degrees - 200 degrees
Graduations 0.1 degrees
Error limit 0.2 degrees
Power supply Battery-powered
Number of batteries contained 4
Measurement technology digital
Length 400 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467540 400
EAN / GTIN 4016054102320

Description

Version:

Protractor with precise display of the angular position of the movable blade. With integral horizontal and vertical vials. Data storage key for locking the measurement values. Display can be zeroed in any position.

Supplied with:

4 batteries No. 081561 size LR6, case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart