{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
maximum length | 1,270 mm | |
Error limit when extended | 1 mm/m | |
Length | 800 mm | |
Type of product | Spirit level |
Article number | 467425 800 | |
EAN / GTIN | 4005069188801 |
This article |
Recommendations |
||
---|---|---|---|
Telescopic spirit level 80T 800 mm |
|||
Error limit in normal position | 0.5 | 0.5 | 0.5 |
Length | 800 | 800 | 800 |
maximum length | 1,270 | ||
Error limit when extended | 1 | ||
Type of product | Spirit level | Spirit level | Spirit level |