This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Telescopic spirit level 80T 630 mm

Article no.: 467425 630

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
maximum length 1,050 mm
Error limit when extended 1 mm/m
Length 630 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467425 630

Description

Version:

High-quality telescopic system for extending the measuring face – the spirit level can be pulled out flexibly to the required length. Marking edge over the entire length – measure and mark in one operation, even in the extended condition. Printed-on metric scale for determination of internal dimensions and free clear dimensions. LOCK system for fixing the set length – prevents inadvertent displacement of the spirit level.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart