{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 400 mm | |
Type of product | Spirit level |
Article number | 467210 400 | |
EAN / GTIN | 4005069152253 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Light metal spirit level, Length: 400mm |
|||||
Error limit in normal position | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m | 0.5 mm/m |
Length | 400 mm | 400 mm | 400 mm | 400 mm | 400 mm |
Type of product | Spirit level | Spirit level | Spirit level | Spirit level | Spirit level |