{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Magnet | switchable | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Length | 400 mm | |
Type of product | Spirit level |
Article number | 467010 400 | |
EAN / GTIN | 4045197486837 | |
Manufacturer number | 467010 400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Spirit level with selectable magnet 400 mm |
|||
Number of horizontal vials | 1 | ||
Number of vertical vials | 1 | ||
Through grip | no | ||
Error limit in normal position | 0.5 | 0.5 | 0.5 |
Length | 400 | 400 | 400 |
Magnet | switchable | ||
Type of product | Spirit level | Spirit level | Spirit level |