Plastic folding rule, Length: 1m

Article no.: 466200 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,456 pieces in stock 1,456 pieces available in 11-14 working days

Select article variation and quantity

Length (m) Unit price incl. VAT

Availability

  • Standard: EG III

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG III
Number of sections 10
Length 1 m
Width 13 mm
Type of product Folding rule

Identification & Classification

Article number 466200 1
EAN / GTIN 4010995270629
Manufacturer number 27062

Description

Version:

Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart