• The item cannot be ordered due to missing prices.

Measuring tool set, Number of tools: 5

Article no.: 955110 5

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Version with measurement tool
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955110 5
EAN / GTIN 2050002004566

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955110: 1 pc.
EDDING permanent marker No. 085130 size B: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0–25: 1 pc.
Plastic folding rule No. 466200 size 1: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart