{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG III | |
Number of sections | 10 | |
Length | 2 m | |
Width | 16 mm | |
Thickness | 3.3 mm | |
Type of product | Folding rule |
Article number | 466016 2 | |
EAN / GTIN | 4007368099840 |