• The item cannot be ordered due to missing prices.

Wooden folding rule, natural 1 m

Article no.: 466016 1

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG III

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG III
    Number of sections 6
    Length 1 m
    Width 16 mm
    Thickness 3.3 mm
    Type of product Folding rule

    Identification numbers & Classifications

    Article number 466016 1
    EAN / GTIN 4007368119883

    Description

    Version:

    Graduations in mm at both bottom and top. Easy-to-read graduations. Decimal figures red. Close-fitting sections of high-quality beech wood.
    Natural colour – slim sections for high flexibility.
    Enclosing high-strength jointed sections with hardened steel springs and concealed rivets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart