• The item cannot be ordered due to missing prices.

Location device GMS120-27

Article no.: 465570 GMS120-27
New product

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 120 mm
Article no of the battery / rechargeable battery fitted 081551 LR6
Detection depth steel 100 mm
Detection depth copper 120 mm
Detection depth live conductors 50 mm
Detection depth wood 30 mm
Weight 270 g
Power supply Battery-powered
Length 208 mm
Width 113 mm
Height 78 mm
IP Index of Protection IP 54
Type of product Location device

Identification numbers & Classifications

Article number 465570 GMS120-27
EAN / GTIN 4053423255331

Description

Version:

Reliable location even of buried objects up to 120 mm deep. Three detection modes (plasterboard, metal, live cables) for different applications. Reliable detection of objects, giving a visual and acoustic signal.
Precise indication of the object centre. The centre point of the object that is sought can be simply marked using the marking aperture. Large illuminated display. Softgrip surface for a better grip.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Detectable materials: Ferrous metals, non-ferrous metals, wooden frameworks, live cables.

Supplied with:

Battery No. 081551 size LR6, protective case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart