• The item cannot be ordered due to missing prices.

Location device, Type: DTECT120

Article no.: 465570 DTECT120

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 120 mm
Article no of the battery / rechargeable battery fitted 081561 6LR61
Detection depth steel 120 mm
Detection depth copper 120 mm
Detection depth live conductors 60 mm
Detection depth wood 38 mm
Accuracy ±10 mm
Weight 490 g
Power supply Battery-powered
Number of batteries contained 1
Length 206 mm
Width 92 mm
Height 85 mm
Packaging Modular case (L-Boxx)
Type of product Location device

Identification numbers & Classifications

Article number 465570 DTECT120
EAN / GTIN 3165140780070
Manufacturer number 0601081301

Description

Version:

Reliable location even of buried objects up to 120 mm deep. Three detection modes (plasterboard, metal, live cables) for different applications. Reliable detection of objects, giving a visual and acoustic signal.
Point measurement enables location even on very small surfaces. Optical indication of direction for precise localisation of the object centre.

Application:

Detectable materials: Ferrous metals, non-ferrous metals, wooden frameworks, live cables.
Additionally detectable material: Plastic pipes filled with water.

Supplied with:

Li-ion battery, quick charger, L-Boxx

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart