{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GLM50-27C | |
Measuring accuracy | ±1.5 mm | |
Threaded socket for stand | 1/4 in | |
Interface | Bluetooth interface | |
IP Index of Protection | IP 65 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR6 | |
Range | 50 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Clinometer | 360 degrees | |
Recall last measurements | yes | |
Power supply | 081551 LR6 | |
Battery life (measurements) | 25,000 | |
Laser class to IEC 825−1 | 2 | |
Length | 119 mm | |
Width | 53 mm | |
Height | 29 mm | |
Weight | 200 g | |
Type of product | Distance meter |
Article number | 465560 GLM50-27C | |
EAN / GTIN | 4059952518824 | |
Manufacturer number | 0601072T00 |
This article |
Recommendations |
||
---|---|---|---|
Laser distance meter, Type: GLM50-27C |
|||
Width | 53 mm | 46 mm | 46 mm |
Power supply | Battery-powered | Battery-powered | Battery-powered |
IP Index of Protection | IP 65 | IP 54 | IP 54 |
Length | 119 mm | 110 mm | 110 mm |
Measuring accuracy | ±1.5 mm | ±1.5 mm | ±1.5 mm |
Power supply | 081551 LR6 | 2× 081551 LR3 | 2× 081551 LR3 |
Type of product | Distance meter | Distance meter | Distance meter |