{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring accuracy | ±1.5 mm | |
IP Index of Protection | IP 54 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Range | 110 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
dynamic measurement | yes | |
Measured value memory | 20 | |
acoustic confirmation of measurements | yes | |
Automatic switch-off | 3 min | |
Power supply | 2× 081551 LR3 | |
Battery life (measurements) | 4,000 | |
Length | 110 mm | |
Width | 46 mm | |
Height | 28 mm | |
Weight | 100 g | |
Type of product | Distance meter |
Article number | 465540 110 | |
EAN / GTIN | 4045197838735 | |
Manufacturer number | 465540 110 |