• The item cannot be ordered due to missing prices.

Laser distance meter DISTO™ X6

Article no.: 465550 X6
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DISTO™
Reversible reading mm / inch
Measuring accuracy ±1.0 mm
Threaded socket for stand 1/4 UNC in
Interface Bluetooth interface
IP Index of Protection IP 65
Power supply Mains operated
Type of rechargeable battery Lithium-ion
multi-function endpiece yes
Range 250 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Clinometer 360 degrees
Digital target searcher with zoom 4-fold
Recall last measurements yes
Power supply Li-ion
Laser class to IEC 825−1 2
Length 155 mm
Width 68 mm
Height 25 mm
Weight 230 g
Type of product Distance meter

Identification numbers & Classifications

Article number 465550 X6
EAN / GTIN 7640180531258

Description

Version:

Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Power Range Technologie™ for measurements up to 150 m without target board. Laser class 2 tested in accordance with ISO 16331-1.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Protective holder and wrist strap.

Note:

Data transfer via Bluetooth® Smart; also by smartphone using a Leica “DISTO™ Plan” app (Android from version 4.3, Apple from iPhone 4s). Easy generation of sketches.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart