{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DISTO™ | |
Reversible reading | mm / inch | |
Measuring accuracy | ±1.0 mm | |
Threaded socket for stand | 1/4 UNC in | |
Interface | Bluetooth interface | |
IP Index of Protection | IP 65 | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
multi-function endpiece | yes | |
Range | 200 m | |
Addition/subtraction | yes | |
Minimum / maximum measurements | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Clinometer | 360 degrees | |
Digital target searcher with zoom | 4-fold | |
Recall last measurements | yes | |
Power supply | Li-ion | |
Laser class to IEC 825−1 | 2 | |
Length | 144 mm | |
Width | 60 mm | |
Height | 24 mm | |
Weight | 180 g | |
Type of product | Distance meter |
Article number | 465550 D5 | |
EAN / GTIN | 7640180531241 |