• The item cannot be ordered due to missing prices.

Stainless steel measuring tape in a capsule 30 m

Article no.: 463050 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG II
Band length 30 m
Tape width 13 mm
Type of tape start A
Capsule length 175 mm
Capsule width 145 mm
Capsule height 32 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 463050 30
EAN / GTIN 4007368079040

Description

Version:

Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
Tape: Patented tape start, flextop coating. Tape coating, made of transparent, highly flexible plastic, reliably prevents the tape from breaking at the start.
Stainless tape of hardened chromium-nickel steel, transparently enamelled. Scale printed with clear, easy-to-read figures and graduations. Break-proof, with good flexibility. With cm graduations (first 20 cm graduated in mm).

Note:

Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart