• The item cannot be ordered due to missing prices.

Stainless steel measuring tape in a capsule 10 m

Article no.: 463050 10

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Band length 10 m
    Tape width 13 mm
    Type of tape start A
    Capsule length 138 mm
    Capsule width 115 mm
    Capsule height 32 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 463050 10
    EAN / GTIN 4007368110163

    Description

    Version:

    Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
    Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
    Tape: Patented tape start, flextop coating. Tape coating, made of transparent, highly flexible plastic, reliably prevents the tape from breaking at the start.
    Stainless tape of hardened chromium-nickel steel, transparently enamelled. Scale printed with clear, easy-to-read figures and graduations. Break-proof, with good flexibility. With cm graduations (first 20 cm graduated in mm).

    Note:

    Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart