• The item cannot be ordered due to missing prices.

Tape measure with automatic tape lock TopConve, Band length: 5,5m

Article no.: 462250 5,5

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: JIS I

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard JIS I
Tape width 13 mm
Body length 73 mm
Body width 22 mm
Body height 68 mm
Error limit 1 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462250 5,5
EAN / GTIN 4975364025135

Description

Version:

  • Automatic tape stop ( = locking) when pulling out.
  • Tape return by pressing button.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance
Grey plastic housing with white measuring tape. Accuracy to JIS1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart