• The item cannot be ordered due to missing prices.

Tape measure with automatic tape lock TopConve, Band length: 5m

Article no.: 462250 5

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 5 m
Tape width 13 mm
Body length 73 mm
Body width 22 mm
Body height 68 mm
Error limit 1.3 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462250 5
EAN / GTIN 4975364029126

Description

Version:

  • Automatic tape stop ( = locking) when pulling out.
  • Tape return by pressing button.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure with automatic tape lock TopConve, Band length: 5m

Tape measure with automatic tape lock TopConve, Band length: 5m

Tape width 13 mm 19 mm 19 mm 19 mm 16 mm 16 mm 16 mm
Body height 68 mm 68 mm 68 mm 68 mm 69 mm 69 mm 69 mm
Standard EG II EG II EG II EG II EG II EG II EG I
Body length 73 mm 74 mm 74 mm 74 mm 70 mm 70 mm 70 mm
Body width 22 mm 31 mm 31 mm 31 mm 30 mm 30 mm 30 mm
Type of product Measuring tape Measuring tape Measuring tape Measuring tape Measuring tape Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart