{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Tape width | 16 mm | |
Body length | 65 mm | |
Body width | 25 mm | |
Body height | 65 mm | |
Type of product | Measuring tape |
Article number | 462180 3 | |
EAN / GTIN | 4007368065395 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Tape measure, Tape length: 3m |
||||||||
Tape width | 16 mm | 16 mm | 16 mm | 16 mm | 8 mm | 16 mm | 13 mm | 13 mm |
Standard | EG II | EG II | EG II | EG II | EG II | EG II | EG II | EG I |
Type of product | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape |