{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 3 m | |
Tape width | 16 mm | |
Body length | 63 mm | |
Body width | 24 mm | |
Body height | 63 mm | |
Type of product | Measuring tape |
Article number | 462215 3 | |
EAN / GTIN | 4045197226013 | |
Manufacturer number | 462215 3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Tape measure with viewing window and magnetic base, Band length: 3m |
|||||||
Tape width | 16 mm | 16 mm | 16 mm | 8 mm | 16 mm | 13 mm | 13 mm |
Standard | EG II | EG II | EG II | EG II | EG II | EG II | EG I |
Type of product | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape |