• The item cannot be ordered due to missing prices.

Tape measure white in metal casing 3 m

Article no.: 462150 3

Select article variation and quantity

Tape length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Tape width 13 mm
Body length 55 mm
Body width 20 mm
Body height 60 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462150 3
EAN / GTIN 4007368090137

Description

Version:

Casing of chromium plated die−cast zinc.
Metal tape black/red printing on white matt.
Particularly insensitive to heat and mechanical stresses. With automatic tape return and stop button.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart