{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 2 m | |
Tape width | 13 mm | |
Body length | 55 mm | |
Body width | 20 mm | |
Body height | 60 mm | |
Type of product | Measuring tape |
Article number | 462150 2 | |
EAN / GTIN | 4007368090120 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tape measure white in metal casing 2 m |
||
Tape width | 13 | 13 |
Band length | 2 | 2 |
Body height | 60 | 57 |
Standard | EG II | EG II |
Body length | 55 | 65 |
Body width | 20 | 22 |
Type of product | Measuring tape | Measuring tape |