{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | 0.2 mm | |
Material | Stainless steel, INOX | |
Length | 2,000 mm | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461400 2000 | |
EAN / GTIN | 2050001062314 | |
Manufacturer number | 43500833 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Engineer’s precision steel rule stainless, laser-engraved graduations 2000 mm |
||
Error limit | 0.2 | 0.7 |
Length | 2,000 | 2,000 |
Standard | EG II | |
Material | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 30 | 30 |
Cross-section thickness | 1 | 1 |
Type of product | Straight edge | Straight edge |