{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | 0.15 mm | |
Material | Stainless steel, INOX | |
Length | 1,000 mm | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461400 1000 | |
EAN / GTIN | 2050001063724 | |
Manufacturer number | 43500832 |
This article |
Recommendations |
|
---|---|---|
Engineer’s precision steel rule stainless, laser-engraved graduations, Length: 1000mm |
||
Error limit | 0.15 mm | 0.5 mm |
Length | 1,000 mm | 1,000 mm |
Standard | EG II | |
Material | Stainless steel, INOX | Stainless steel, INOX |
Cross-section width | 30 mm | 30 mm |
Cross-section thickness | 1 mm | 1 mm |
Type of product | Straight edge | Straight edge |