• The item cannot be ordered due to missing prices.

Assembly straight edge narrow version 2000 mm

Article no.: 460800 2000

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Accuracy 1
Material I-form steel
Length 2,000 mm
Cross-section width 40 mm
Cross-section height 120 mm
Weight 18 kg
Test certificate Manufacturer’s test certificate
Type of product Assembly straight-edge

Identification numbers & Classifications

Article number 460800 2000
EAN / GTIN 4045197225962
Manufacturer number 460800 2000

Description

Version:

Made of I-profile steel with weight-reducing holes. With precision ground main faces. Side faces also ground. Centre part hammer finish painted.
Narrow version, accuracy class 1.

Supplied with:

Manufacturer’s test certificate.

Note:

Please note additional carriage charge. Supplied in a wooden case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart