• The item cannot be ordered due to missing prices.

Assembly straight edge narrow version 1500 mm

Article no.: 460800 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 874
    Accuracy 1
    Material I-form steel
    Length 1,500 mm
    Cross-section width 30 mm
    Cross-section height 100 mm
    Weight 7.5 kg
    Test certificate Manufacturer’s test certificate
    Type of product Assembly straight-edge

    Identification numbers & Classifications

    Article number 460800 1500
    EAN / GTIN 4045197225955
    Manufacturer number 460800 1500

    Description

    Version:

    Made of I-profile steel with weight-reducing holes. With precision ground main faces. Side faces also ground. Centre part hammer finish painted.
    Narrow version, accuracy class 1.

    Supplied with:

    Manufacturer’s test certificate.

    Note:

    Please note additional carriage charge. Supplied in a wooden case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart