{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 874 | |
Accuracy | 1 | |
Flatness tolerance of the checking faces | 0.037 mm | |
Shape | B | |
Shape description | I-shape cross-section | |
Material | Special steel | |
Length | 2,000 mm | |
Cross-section width ±0.2 mm | 69.3 mm | |
Cross-section height ±0.2 mm | 14.5 mm | |
Type of product | Flat straight edge |
Article number | 460400 2000 | |
EAN / GTIN | 4045197206718 | |
Manufacturer number | 460400 2000 |