{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 874 | |
Accuracy | 1 | |
Flatness tolerance of the checking faces | 0.021 mm | |
Shape | A | |
Shape description | rectangular cross section | |
Material | Special steel | |
Length | 1,000 mm | |
Cross-section width ±0.2 mm | 49.3 mm | |
Cross-section height ±0.2 mm | 9.5 mm | |
Type of product | Flat straight edge |
Article number | 460400 1000 | |
EAN / GTIN | 4045197206695 | |
Manufacturer number | 460400 1000 |