{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 874 | |
Straightness tolerance of the measuring edge | 0.002 mm | |
Material | stainless steel | |
Surface chamfer | non-glare matt finish | |
Length | 75 mm | |
Packaging | Wallet | |
Type of product | Straight edge |
Article number | 460095 75 | |
EAN / GTIN | 4045197444264 | |
Manufacturer number | 460095 75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stainless straight edge in a case 75 mm |
||
Straightness tolerance of the measuring edge | 0.002 | 0.002 |
Length | 75 | 75 |
Norm | DIN 874 | DIN 874 |
Surface chamfer | non-glare matt finish | burnished (non-glare) |
Packaging | Wallet | Wallet |
Material | stainless steel | aged special steel |
Type of product | Straight edge | Straight edge |